Dorr-Oliver Eimco / Shriver Filter Press 36 in.

Dorr-Oliver Eimco / Shriver Filter Press 36 in.

Dorr-Oliver Eimco / Shriver Filter Press. S/N: 25442. (20) end plates and (23) spacer plates, all 36 in. L x 36 in. W. Maximum filtering pressure: 100 lbs. Power Team 2-Speed Manually-Operated Hydraulic Pump, Model: P460, S/N: 68907. Inlets: (1) 3 in. dia. I-Line (female). Outlets: (22) 1/2 in. dia. ports. Overall dimensions: 10 ft. 9 in. L x 4 ft. 4 in. W x 5 ft. 9 in. H. (BE).

Product Details

  • Stock No: 100.3R-2299.30
  • Manufacturer: Dorr-Oliver Eimco / Shriver
  • Serial Number: 25442

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Dorr-Oliver Eimco / Shriver Filter Press 36 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed