Dorr-Oliver Supration Shear Pump

Dorr-Oliver Supration Shear Pump

1993 Dorr-Oliver Supration Shear Pump. Model S600.4.0.5, S/N: 5033. MAWP: 87 psi @ 392 °F. 316 stainless steel tooth and chamber tool set. Inlet: 8 in.; outlet: 6 in. Rotor speed: up to 1800 rpm. Volumetric flow rate: up to 330 gpm. Overall dimensions: 67 in. L x 34 in. W x 41 in. H. Unit is "unused".

Product Details

  • Stock No: 195.GR529.
  • Manufacturer: Dorr-Oliver
  • Model: S600.4.0.5
  • Serial Number: 5033

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Dorr-Oliver Supration Shear Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed