Double Barrel Paddle Blender-70 Cubic Feet

Double Barrel Paddle Blender-70 Cubic Feet

Double Barrel Paddle Blender- 70 Cu. Ft. Stainless steel. Drive shaft pulleys: 17 in. dia with chain and pulley covers. (2) lids: 43 in. L x 21 in. W with manways. US Electric motor: S/N P830LT-2777, 1 hp, 1,745 rpm, 230/460 V, 3.6/1.8 amp, 60 Hz. Variable speed drive: S/N E74015223R021F, 2.0 max hp at 1,750 rpm, max torque 54. Frame 6, type VAM. (2) Barrels: 60 in. L x 36 in. dia. (2) Shafts: 1-3/4 in. dia. Compartments are connected by a 3 way valve. Overall dimensions: 84 in. L x 74 in. W x 74 in. H.

Product Details

  • Stock No: CJR1825
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Double Barrel Paddle Blender-70 Cubic Feet
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed