Double Ribbon Blender- Approx. 30 Cu Ft
Double Ribbon Blender- Approx. 30 Cu Ft
J.H. Day Company Double Ribbon Blender- Approx. 30 Cu. Ft. S/N 89-230. Pulley dia: 26 in. Inside dimensions: 74 in. L x 28 in. W x 31 in. H. Inlet: 11 in. (on top). Outlet: 6 in. (on bottom). Overall dimensions: 84 in. L x 28 in. W x 48 in. H. XM
Product Details
- Product ID: 3159
- Stock No: AMNJ02
- Manufacturer: J.H. Day Company
- Model:
- Serial Number: 89-230
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: J.H. Day Company Double Ribbon Blender- Approx. 30 Cu. Ft. S/N 89-230. Pulley dia: 26 in. Inside dimensions: 74 in. L x 28 in. W x 31 in. H. Inlet: 11 in. (on top). Outlet: 6 in. (on bottom). Overall dimensions: 84 in. L x 28 in. W x 48 in. H. XM
- manufacturer: J.H. Day Company
- name: Double Ribbon Blender- Approx. 30 Cu Ft
- product_id: 3159
- serial_number: 89-230
- stock_no: AMNJ02
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.