Double Stainless Steel Conveyor - 2 ft. 6 in. Wide
Double Stainless Steel Conveyor. Belt #1 dimensions: 28 in. L x 30 in. W. Belt #2 dimensions: 101 in. L x 30 in. W. Product clearance above belts: 3-¼ in. Overall dimensions: 63 in. L x 48 in. W x 40 in. H.
Product Details
- Stock No: EERH142b.4
- Manufacturer: Not Specified
Conveyor Details
- Conveyor Type: Belt Conveyors
- Conveyor Width (inches): 30
- Max Height Clearance above Belt (Inches): 3.25
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 63
- Width (Inches): 48
- Height (Inches): 40