Dover/Groen Steam and Water Jacketed Kettle- 100 Gallon
Dover/Groen Steam and Water Jacketed Kettle- 100 Gallon
Dover/Groen Steam and Water Jacketed Kettle- 100 Gallon. Model: N-100 SP. 304 Stainless steel construction. MAWP @ 338 °F: 100 psi. Upper jacket is for water circulation @ 30 psi. Stainless steel construction. Inlets: (2) 1-1/2 in. dia. NPT (female, bottom jacket), (1) 1-1/2 in. dia. NPT (female, top jacket). Outlets: (1) 1 in. dia. NPT (female, top jacket), (2) 1 in. dia. NPT (female, bottom jacket), (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 45 in. dia. x 59 in. H.
Product Details
- Product ID: 5630
- Stock No: SNSL254B.
- Manufacturer: Dover/Groen
- Model: N-100 SP
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Dover/Groen Steam and Water Jacketed Kettle- 100 Gallon. Model: N-100 SP. 304 Stainless steel construction. MAWP @ 338 °F: 100 psi. Upper jacket is for water circulation @ 30 psi. Stainless steel construction. Inlets: (2) 1-1/2 in. dia. NPT (female, bottom jacket), (1) 1-1/2 in. dia. NPT (female, top jacket). Outlets: (1) 1 in. dia. NPT (female, top jacket), (2) 1 in. dia. NPT (female, bottom jacket), (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 45 in. dia. x 59 in. H.
- manufacturer: Dover/Groen
- model: N-100 SP
- name: Dover/Groen Steam and Water Jacketed Kettle- 100 Gallon
- product_id: 5630
- stock_no: SNSL254B.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.