Dresser Industrial Roots Blower and Vacuum Pump - MVR

Dresser Industrial Roots Blower and Vacuum Pump - MVR

Dresser Industrial Roots Blower and Vacuum Pump. Model: 20x60 Whispair. S/N: 40366. General Electric Motor, 200 hp, 1775 rpm, 460 V, 228 amps, 60 Hz, 3 phase. Worthington Rotary Pump, Model: 3CAFTM, Lincoln Electric Motor, 2 hp, 1725 rpm, 230/460 V, 6.2/3.1 amps, 60 Hz, 3 phase. Overall dimensions (blower/vacuum): 108 in. L x 82 in. W x 10 ft. 4 in. H. Overall dimensions (motor): 44 in. L x 42 in. W x 91 in. H.(ACN2340).

Product Details

  • Stock No: RCCB297.
  • Manufacturer: Dresser
  • Model: 20x60 Whispair
  • Serial Number: 40366

Plate Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Dresser Industrial Roots Blower and Vacuum Pump - MVR
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed