Dual APV Stainless Steel Feeding Hopper Tank and Pumps
Dual APV Stainless Steel Feeding Hopper Tank and Pumps. Capacity: 360 gallons dry capacity. (2) Pumps, Model: R4RI S/N: P822 2-0298, Inlets: 6 ft. L. x 3 ft. W. x 1 ft. 6 in. H. (infeed hopper) Outlets: (2) 3-1/2 in. dia. NPT fittings. Inside-straight wall dimensions: 6 ft. L. x 2 ft. 11 in. W. x 3 ft. 8 in. H. Overall dimensions: 6 ft. 5 in. L x 3 ft. 5 in. W x 4 ft. 10 in. H.(H17).
Product Details
- Stock No: RBFM824.20
- Manufacturer: Crepaco
- Model: R4RI
- Serial Number: H-9785-95, P822 2-0298
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 77
- Width (Inches): 41
- Height (Inches): 58
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!