Dual Hydraulic Power Pack- 30 HP

Dual Hydraulic Power Pack- 30 HP

Dual Hydraulic Power Pack- 30 HP. (2) Baldor motors, 30 hp, 1760 rpm, 230/460 V, 74/37 amps, 60 Hz, 3 phase. (2) Hydura piston pumps. Pump #1- Model: PVW 45L SAY CNSN; Pump #2- Model: PVW 45R SAY CNSN. Tank capacity: 150 gallons. Oil glass level indicator. Pressure gauge: 0-2000 psi. Inlet tank: 2 in. threaded female, (2) filters. Outlet tank: 3-1/2 in. threaded female, connection tank/pump: 3 in. pipe, (2) filters inside tank. Overall dimensions: 76 in. L x 60 in. W x 37 in. H.

Product Details

  • Stock No: EKTF9431.a
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 30
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 74/37
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 76
  • Width (Inches): 60
  • Height (Inches): 37

Additional Product Details

Dual Hydraulic Power Pack- 30 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed