Dunham-Bush 511DHF 4 Cylinder Reciprocating Compressor Package (Semi-Hermetic Driven)

Dunham-Bush 511DHF 4 Cylinder Reciprocating Compressor Package (Semi-Hermetic Driven)

Dunham-Bush 4-Cylinder Reciprocating Compressor. Model: 511DHF. S/N: AM6243. Shaft diameter: 1-3/4 in. Overall dimensions: 29 in. L x 22 in. W x 19-1/2 in. H. (ACN46).

Product Details

  • Product ID: 8136
  • Stock No: CAJB2001.3
  • Manufacturer: Dunham-Bush
  • Model: 511DHF
  • Serial Number: AM6243
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Of Reciprocating Cylinders: 4
  • Reciprocating Type: Semi-Hermetic
  • # Compressors in Package: 1
  • Compressor Model: 511DHF
  • Compressor SN: AM6243
  • Fixed/Variable VI: Fixed
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon | R22)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes

Dimensions:

  • Length (Inches): 29
  • Width (Inches): 22
  • Height (Inches): 19.5

Additional Product Details

Dunham-Bush 511DHF 4 Cylinder Reciprocating Compressor Package (Semi-Hermetic Driven)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed