Durable Packaging Corp. Case Sealer
Durable Packaging Corp. Case Sealer
Durable Packaging Corp. Case Sealer. Model: RM-3FCS. S/N: 031194. (2) Transfer conveyors: (1) 71 in. L x 2-1/2 in. H and (1) 89 in. L x 2 in. H. Pneumatic arm and adjustable rails close the box flaps. Overhead tape applicator applies tape for final box sealing. (5) Transfer roller types: (8) 1-3/8 in. dia. x 22 in. L, (23) 1 in. dia. x 14-3/4 in. L, (2) 1 in. dia. x 10 in. L, (11) 1 in. dia. x 18-5/8 in. L, (8) 1 in. x 4 in. H. (2) Dodine Electric Company Motor and Drive, 1/6 hp, 57 rpm, 115 V, 3.6 amps, 60 Hz, single phase, 30:1 ratio, 135 lb/in. torque. Conveyor infeed/discharge height: 28 in. Overall dimensions: 103 in. L x 42 in. W x 77-1/2 in. H.
Product Details
- Product ID: 7214
- Stock No: ENAE58353B.
- Manufacturer: Durco
- Model: RM-3FCS
- Serial Number: 31194
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!