Durco Horizontal Pressure Leaf Filtration System

Durco Horizontal Pressure Leaf Filtration System

Durco Horizontal Pressure Leaf Filtration System. Model: 48 DHC 330. S/N: E27894. Nat'l Bd: 3094. 304 Stainless steel. (20) Leaf filters. Filtration area: 330 sq. ft. Cake capacity: 27 cu. ft. Original design flow: 100 gpm. Shell design pressure: 100 psig. Shell test pressure: 150 psig. Max design temp.: 80°F. Marathon electric hydraulic pump and motor. Vibco vibrator uses air pressure of 80 psig @ 23-30 scfm. Vibrator is regulated, filtered, and lubricated by Bikini FRL. Unit discharges dry cake media. Closure achieved through hydraulic hand pump. Overall dimensions: 17 ft. L x 60 in. W x 90 in. H.

Product Details

  • Product ID: 863
  • Stock No: HDBA101.40
  • Manufacturer: Durco
  • Model: 48 DHC 330

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Durco Horizontal Pressure Leaf Filtration System

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed