Durco Non-Metallic Centrifugal Pump

Durco Non-Metallic Centrifugal Pump

Durco Centrifugal pump. Size: 2K3X2L-102/70. Size: Group II. Serial no. 373792. Weight: 281 lbs. Capacity: 50 GPM. Inlet/outlet: (1) 3 in. flange port, (1) 2 in. flange port. Overall dimensions: 2 ft. 1 in. L x 1 ft. 5-1/2 in. W x 1 ft. 7 in. H. (ACN62-91).

Product Details

  • Stock No: NOIP1109
  • Manufacturer: Durco
  • Model: 2K3X2L-102
  • Serial Number: 373792

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Durco Non-Metallic Centrifugal Pump