E. L. Nickell Ammonia Surge Drum - 13 Gallon
E. L. Nickell Ammonia Surge Drum - 13 Gallon
E. L. Nickell Ammonia Surge Drum. S/N: 13120. National Bd. No. 11149. Approximate capacity: 13 gallons. Inside straight wall dimensions: 11-1/2 in dia. x 2 ft. 4 in. L. Refrigerant: R-717. MAWP: 250 PSI @ 650° F. MDMT: - 20° F @ 250 PSI. Inlets/outlets: (2) 3-1/2 in. dia. ports. Overall dimensions: 4 ft. 3 in. L x 2 ft. 11 in. W x 1 ft. 3 in. H.
Product Details
- Product ID: 9931
- Stock No: MDBC264C
- Manufacturer: E. L. Nickell
- Serial Number: 13120
Tank Details
- Refrigeration Tank Type: Surge Drum
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 11.5
- Tank Length (Inches): 28
- Tank Estimated Capacity (Gallons): 13
- Tank National Board Number: 11149
- Tank MAWP (PSI at temp): 250 PSI @ 650° F.
- Tank Inlets & Outlets Description: Inlets/outlets: (2) 3-1/2 in. dia
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R717 | NH3)
- Ammonia (R717 | NH3) Compatible: Yes
- Halocarbon (Freon | R22) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 51
- Width (Inches): 35
- Height (Inches): 15
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!