E-Pak Accumulation/Manual Packoff Turntable
E-Pak Accumulation/Manual Packoff Turntable. Stainless steel. Turntable: 40 in. dia. with railing. Speed control: 0-100 rpm. Motor: 1/3 hp, 1,750 rpm, 90 VDC, 3.6 amps, 60 Hz. Overall dimensions: 46 in. L x 46 in. W x 41-1/2 in. H. Loading and accumulation turntables can dRam Industriesatically improve the efficiency of a production line. Accumulation turntables promote more efficient packing of finished goods into shipping cases.
Product Details
- Stock No: NGSB397.24
- Manufacturer: E-Pak
Conveyor Details