E-Quip Manufacturing Stainless Steel Hopper-625 Cu. Ft.

E-Quip Manufacturing Stainless Steel Hopper-625 Cu. Ft.

E-Quip Manufacturing Manufacturing Stainless Steel Hopper-625 Cu. Ft. With discharge conveyors. Model: 129-800. S/N: 6709. Maximum aperture/clearance above each belt: 18 in. W x 16 in. H. (2) AA Electric Stainless Steel Motor, 3/4 hp, 1730 rpm, 208-230/460 V, 2.44/1.22 amps, 60 Hz, 3 phase. (2) Grove Flex-In-Line Gear Drive, 3 ratio, 576.6 rpm (final). Overall dimensions: 11 ft. 5 in. L x 88 in. W x 85 in. H.

Product Details

  • Stock No: SFEP1011.14a
  • Manufacturer: E-Quip Manufacturing
  • Model: 129-800
  • Serial Number: 6709

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

E-Quip Manufacturing Stainless Steel Hopper-625 Cu. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed