EASI PWL-4000H Reactive & Distortion Power Correction Unit (30 KVAR, 480/440V, 60 Hz)
PowerLiner Reactive & Distortion Power Correction System. Model: PWL-4000H w/ fusing. Manufactured 1/28/2014. Voltage: 440-480 Amps: 36 KVAR: Phase: 3 Frequency: 60Hz. 38.3/46.51 Amps.
Product Details
- Stock No: MGS41
- Manufacturer: EASI
- Model: PWL-4000H
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 28
- Width (Inches): 12
- Height (Inches): 28
- Weight (LBS): 148
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!