Eclipse Thermal Systems Gas Burner Control Panel

Eclipse Thermal Systems Gas Burner Control Panel

1990 Eclipse Thermal Systems Gas Burner Control Panel. Model: 032890-1+2. S/N: 04. Panel contains buttons for combustion blowers 1, 2, and 3. Panel also has a burner button as well as purging and purged indicators. Line voltage: 460 VAC. Control voltage: 120 VAC, 60 cycles, 3 phase. Overall dimensions: 24 in. L x 15 in. W x 31 in. H.

Product Details

  • Stock No: SNPM120.a
  • Manufacturer: Eclipse
  • Model: 032890-1+2
  • Serial Number: 4

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Eclipse Thermal Systems Gas Burner Control Panel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed