Eclipse Thermal Systems Gas Burner Control Panel
1990 Eclipse Thermal Systems Gas Burner Control Panel. Model: 032890-1+2. S/N: 04. Panel contains buttons for combustion blowers 1, 2, and 3. Panel also has a burner button as well as purging and purged indicators. Line voltage: 460 VAC. Control voltage: 120 VAC, 60 cycles, 3 phase. Overall dimensions: 24 in. L x 15 in. W x 31 in. H.
Product Details
- Stock No: SNPM120.a
- Manufacturer: Eclipse
- Model: 032890-1+2
- Serial Number: 4