Ecolab CIP Acid Sanitizer 2-Tank Skid

Ecolab CIP Acid Sanitizer 2-Tank Skid

Ecolab CIP Acid Sanitizer 2-Tank Skid. Model: Mandate Plus. S/N: 51730. Tank capacities: 80 and 200 Gallon. Non-iodine system. Previously used the following active ingredients: 6.30% nonanoic acid, 1.09% decanoic acid, 92.61% inert ingredients. Ampco Centrifugal Pump, Model: 21/2x2 DC2, S/N: 0C-4575-2-1. Baldor Industrial Motor, 10 hp, 3450 rpm, 208-230/460 V, 26-24/12 amps, 60 Hz, 3 phase. For dairy & food processing equipment, particularly CIP systems, 55 gallon tanks/drums, and back-flush systems. Inlets: (1) 3/4 in. dia. pipe (city water), (2) 3/4 in. dia. NPT (female), (1) 1-1/2 in. dia. NPT (female), (1) 1-1/2 in. dia. pipe (female), (1) 2-1/2 in. dia. S-line fitting (pump). Outlets: (1) 2 in. dia. S-line fitting (pump), (1) 3 in. dia. overflow pipe. Overall dimensions: 11 ft. 2 in. L x 39 in. W x 84 in. H.

Product Details

  • Stock No: HDDF050.40
  • Manufacturer: Ecolab
  • Model: Mandate Plus
  • Serial Number: 51730

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ecolab CIP Acid Sanitizer 2-Tank Skid
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed