Ecolab Engineered Systems Hot Water Makeup Unit
Ecolab Engineered Systems Hot Water Makeup Unit
Ecolab Engineered Systems Hot Water Makeup Unit. Board No. 2269, S/N 3535. Anderson ACR 700 dual pen chart recorder. Fristam supply pump, Waukesha valves, ASCO utility valves, Supply line strainer, supply line check valve, return check probe, 304 stainless steel frame, Water tank: 60 gallon, 12 gauge, Foxboro flow meter, Enerquip stainless steel U- tube heat exchanger, Foxboro conductivity transmitter, Foxboro pressure transmitter, Manifold recirculation valve, 3-level probes, 3-point chemical injection, Sample valve. Fristam Centrifugal Pump 30 gpm. Model: FT202-155, S/N: FT202982135, 5 hp, 3,450 rpm, TDH: 160, Press: 70 psi. Heat Exchanger: Shell side MAWP @ 375 °F: 150 psig, Shell side MDMT @ 150 psig: -20 °F. Tube side MAWP @ 375 °F: 150 psig. Tube side MDMT @ 150 psig: -20 °F.
Product Details
- Product ID: 1243
- Stock No: BIIR602.
- Manufacturer: Ecolab
- Model:
- Serial Number: 3535
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Ecolab Engineered Systems Hot Water Makeup Unit. Board No. 2269, S/N 3535. Anderson ACR 700 dual pen chart recorder. Fristam supply pump, Waukesha valves, ASCO utility valves, Supply line strainer, supply line check valve, return check probe, 304 stainless steel frame, Water tank: 60 gallon, 12 gauge, Foxboro flow meter, Enerquip stainless steel U- tube heat exchanger, Foxboro conductivity transmitter, Foxboro pressure transmitter, Manifold recirculation valve, 3-level probes, 3-point chemical injection, Sample valve. Fristam Centrifugal Pump 30 gpm. Model: FT202-155, S/N: FT202982135, 5 hp, 3,450 rpm, TDH: 160, Press: 70 psi. Heat Exchanger: Shell side MAWP @ 375 °F: 150 psig, Shell side MDMT @ 150 psig: -20 °F. Tube side MAWP @ 375 °F: 150 psig. Tube side MDMT @ 150 psig: -20 °F.
- manufacturer: Ecolab
- name: Ecolab Engineered Systems Hot Water Makeup Unit
- product_id: 1243
- serial_number: 3535
- stock_no: BIIR602.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.