Edlund 825A Can Opening System with 950 Can Crusher
Edlund 825A Can Opening System with 950 Can Crusher
Edlund 825A Can Opening System with 950 Can Crusher. Stainless steel construction. Can lid removal and crushing capacity: 30 cans/min. Maximum product clearance of opener: 6 in. dia. x 7-1/4 in. H. Minimum product clearance of opener: 2-1/2 in. dia. x 7-1/2 in. H. Maximum product clearance of crusher: 6 in. dia. x 11 in. H. Infeed/exit height: 41 in. Crown punch opener: 5 in. dia. for a size 502 can. Magnetic pick-up follows punch. Magnet diameter: 2-1/2 in. Alligator lid remover. The automatic can crusher uses a 9 in. L x 7 in. W heavy gauge plate to press cans and expels them with a plate operated by a pneumatic piston. Monarch Hydraulics Inc. hydraulic pump and reservoir. Baldor industrial motor, 5 hp, 1725 rpm, 208-230/460 V, 15-13.2/6.6 amps. Suitable for food processing, reprocessing, and reworking industries. Overall dimensions: 6ft. 5in. L x 2ft. 7in. W x 5ft. 8-1/2 in. H. (ACN890).
Product Details
- Product ID: 8407
- Stock No: ERCS068B.
- Manufacturer: Edlund
- Model: 825A
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Edlund 825A Can Opening System with 950 Can Crusher. Stainless steel construction. Can lid removal and crushing capacity: 30 cans/min. Maximum product clearance of opener: 6 in. dia. x 7-1/4 in. H. Minimum product clearance of opener: 2-1/2 in. dia. x 7-1/2 in. H. Maximum product clearance of crusher: 6 in. dia. x 11 in. H. Infeed/exit height: 41 in. Crown punch opener: 5 in. dia. for a size 502 can. Magnetic pick-up follows punch. Magnet diameter: 2-1/2 in. Alligator lid remover. The automatic can crusher uses a 9 in. L x 7 in. W heavy gauge plate to press cans and expels them with a plate operated by a pneumatic piston. Monarch Hydraulics Inc. hydraulic pump and reservoir. Baldor industrial motor, 5 hp, 1725 rpm, 208-230/460 V, 15-13.2/6.6 amps. Suitable for food processing, reprocessing, and reworking industries. Overall dimensions: 6ft. 5in. L x 2ft. 7in. W x 5ft. 8-1/2 in. H. (ACN890).
- manufacturer: Edlund
- model: 825A
- name: Edlund 825A Can Opening System with 950 Can Crusher
- product_id: 8407
- stock_no: ERCS068B.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.