Edlund 950 Can Crusher
Edlund 950 Can Crusher
Edlund Can Crusher. Model: 950. Crushing capacity: 30 cans/min. Product clearance: 6 in. W x 11 in. H. This automatic can crusher uses a 9 in. L x 7 in. W heavy gauge plate to press cans and expels them with a plate operated by a pneumatic piston. Can crusher reduces accumulated can bulk 7:1. Stainless steel construction. Suitable for food processing, reprocessing, and reclamation industries. Hydraulic and pneumatic controls. Monarch Hydraulics Inc. Hydraulic Pump and Reservoir. Baldor Industrial Motor, 5 hp, 1725 rpm, 208-230/460 V, 15-13.2/6.6 amps. Infeed/exit height: 41 in. Overall dimensions: 3 ft. 1 in. L x 2 ft. 4 in. W x 5 ft. 2 in. H.
Product Details
- Product ID: 7884
- Stock No: ERCS068.
- Manufacturer: Edlund
- Model: 950
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!