Edlund CA-3000 Can Opener / Crusher

Edlund CA-3000 Can Opener / Crusher

Edlund Can Opener/Crusher on SS Table. Model CA-3000. Can opener: 6 in. diameter, minimum can height: 5 in. Maximum can height: 10-1/2 in. Power requirements: 110 V, 60 Hz, single phase. Air supply: 80 psi. Can crusher inlet: Flip top, 7-1/4 in. L x 6-1/2 in. W x 7 in. deep. Overall dimensions: 4 ft. 5-3/8 in. L x 2 ft. 2 in. W x 5 ft. 5-3/8 in. H.(ACN40).

Product Details

  • Stock No: BNCA044.a
  • Manufacturer: Edlund
  • Model: CA-3000
  • Serial Number: 161

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Edlund CA-3000 Can Opener / Crusher
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed