Edson Horizontal Case Erector, Packer and Sealer
Edson Horizontal Case Erector, Packer and Sealer
Edson horizontal case erector, packer and sealer, model 3000, serial no. 5519, side load, flexible case sizes, quick change over top and bottom case taping, last running a 20 inch x 10 inch x 8 inch (18 inch x 28 inch flat) case, includes 16 foot infeed belt, roller discharge and collator. Capacity speed 17 CPM, length 20 feet, width 8 feet, height 6 feet, voltage 575 volts, frequency 60 hertz, phase 3.
Product Details
- Product ID: 3945
- Stock No: QO2a
- Manufacturer: Edson
- Model: 3000
- Serial Number: 5519
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!