E.L. Nickel Company Ammonia Recirculator Package - 36 in. Dia. x 7 ft. 3 in. H

E.L. Nickel Company Ammonia Recirculator Package - 36 in. Dia. x 7 ft. 3 in. H

1990 E.L. Nickel Company Recirculator Package. Approximate capacity: 380 gallons. Inside straight wall dimensions: 36 in. dia. x 7 ft. 3 in. L. Outside vessel dimensions: 3 ft. dia. x 8 ft. L. MAWP: 150 psi at 650°F. MDMT: -20° F at 150 psi. 1999 Cornell centrifugal pump, Model: 1.5CBH-5-4. Flow rate for new pump is 32 GPM with required horsepower and pressure. Impeller diameter: 11 in. Baldor industrial motor, 5 hp, 1750 rpm, 230/460 V, 13/6.5 amps, 60 Hz, 3 phase. 2001 Cornell centrifugal pump, Model: 1.5CBH-5-3-4. Flow rate for new pump is 32 gpm with required horsepower and pressure. Impeller diameter: 11 in. Baldor industrial motor, 5 hp, 1750 rpm, 230/460 V, 13.4/5.7 amps, 60 Hz, 3 phase. Inlets: (2) 6 in. dia. ports. (2) 1-1/2 in. dia. ports. Outlets: (2) 1-1/2 in. dia. ports, (2) 6 in. dia. ports. Overall dimensions: 6 ft. 11 in. L x 5 ft. 6 in. W x 11 ft. H.(HB1).

Product Details

  • Stock No: KWBF207.2
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 40611

Tank Details

Pump Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

E.L. Nickel Company Ammonia Recirculator Package - 36 in. Dia. x 7 ft. 3 in. H
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed