- Product Details
E.L Nickell 46034 Horizontal Ammonia Receiver ( 31in. X 166in. 507 Gallons)
E.L Nickell 46034 Horizontal Ammonia Receiver ( 31in x 166in. 507 Gallons) Serial Number: 48908. Tank National Board Number: 46034. Tank Estimated Capacity (Gallons): 507. Tank MAWP (PSI @ Temp): 250 PSI @ 650F. Tank MAWT (PSI @ Temp): -20F @ 250 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1998. Shipping Dimensions (Inches): 166 x 30 x 60. 1800 LB
Product Details
- Stock No: NSF21.67
- Manufacturer: E.L. Nickell Co.
- Model: 46034
- Serial Number: 48908
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 31
- Tank Length (Inches): 166
- Tank Estimated Capacity (Gallons): 507
- Tank National Board Number: 46034
- Tank MAWP (PSI at temp): 250 PSI @ 650F
- Tank MAWT (temp at PSI): -20F @ 250 PSI
- Tank Inlets & Outlets Description: Inlet(in) 2 and Outlet (in) 2
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 166
- Width (Inches): 30
- Height (Inches): 60
- Weight (LBS): 1,800
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1998
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!