- Product Details
EL Nickell Ammonia Surge Drum - 150 gallon
Ammonia Surge Drum - 150 gallon. Certified by E.L. Nickell Co., Inc. Constantine, MI, USA. S/N: 43853. Nat'l Bd: 40959. MAWP: 200 PSI at 350F. MDMT: -20F at 200 PSI. Drum dimensions: 30 in. dia. x 42 in. L sidewall (60 in. overall length). Last used on a 16 plate Chester Jenson falling film chiller. Other markings: W, RT3, C-11024. Year: 1994. Overall dimensions: 48 in. x 66 in. x 130 in.
Product Details
- Stock No: HDMD467B
- Manufacturer: E.L. Nickell Co.
- Serial Number: 43853
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!