EL Nickell Ammonia Surge Tank - 317 Gallon
Ammonia Surge Tank. Manufactured by E.L. Nickell Co. Constantine, Michigan USA. 'U' stamped. Nat'l Bd. 23507. Max W.P.: 250 PSI. Max temp: 650F. Min temp: -20F. Year: 1977. ELNCO 25478. C-2584-A. Thickness: 3/8 in. Capacity: 317 gallons. Straight wall length: 9 ft. 3 in. Un-insulated diameter: 2 ft. 5 in. Inlets/Outlets: (1) ½ in. NPT Female, (1) 4 in. pipe, (1) 4 in. valve, (1) 4 in. flange. Overall dimensions: 7 ft. 9 in. L x 5 ft. W x 13 ft. 5 in. H.
Product Details
- Stock No: TACJ1155C
- Manufacturer: E.L. Nickell Co.
- Serial Number: 23507
Tank Details
- Refrigeration Tank Type: Surge Drum
- Tank Orientation: Vertical
- Tank Diameter (Inches): 29
- Tank Length (Inches): 111
- Tank Estimated Capacity (Gallons): 317
- Tank National Board Number: 23507
- Tank MAWP (PSI at temp): 250 PSI 650F
- Tank Inlets & Outlets Description: (1) ½ in. NPT Female, (1) 4 in. pipe, (1) 4 in. valve, (1) 4 in. flange
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 93
- Width (Inches): 60
- Height (Inches): 161
Additional Product Details
- Year of Manufacture: 1977