- Product Details
E.L. Nickell C-9016-B Vertical Ammonia Intercooler ( 36in. X 96in. 529 Gallons)
E.L. Nickell C-9016-B Vertical Ammonia Receiver ( 36in x 96in. 529 Gallons) Serial Number: 30047. Tank National Board Number: 37267. Tank Estimated Capacity (Gallons): 529. Tank MAWP (PSI @ Temp): 250 PSI @ 650 F. Tank MAWT (PSI @ Temp): -20 F @ 250 PSI. The previous refrigerant was Ammonia (R717 | NH3). Manufactured in 1990. Shipping Dimensions (Inches): 40 x 40 x 89. 1450 LBS
Product Details
- Stock No: GENR44
- Manufacturer: E.L. Nickell Co.
- Model: C-9016-B
- Serial Number: 30047
Tank Details
- Refrigeration Tank Type: Intercooler
- Tank Orientation: Vertical
- Tank Diameter (Inches): 36
- Tank Length (Inches): 96
- Tank Estimated Capacity (Gallons): 529
- Tank National Board Number: 37267
- Tank MAWP (PSI at temp): 250 PSI @ 650 F
- Tank MAWT (temp at PSI): -20 F @ 250 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 40
- Width (Inches): 40
- Height (Inches): 106
- Weight (LBS): 1,450
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1990
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!