E.L. Nickell Co. Ammonia Surge Drum - 13 Gallon
E.L. Nickell Co. Ammonia Surge Drum. S/N: 13119. Nat'l Bd: 11148. Approximate capacity: 13 gallon. Inside straight wall dimensions: 11-1/2 in dia. x 2 ft. 4 in. L. Refrigerant: Ammonia. MAWP: 250 PSI @ 650° F. MDMT: - 20° F @ 250 PSI. Inlets/outlets: (2) 3 - 1/2 in. dia. ports. Overall dimensions: 4 ft. 7 in. L x 2 ft. 4 in. W x 1 ft. 10 in. H.
Product Details
- Stock No: MDBC263C
- Manufacturer: E.L. Nickell Co.
- Serial Number: 13119
Tank Details
- Refrigeration Tank Type: Surge Drum
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 11.5
- Tank Length (Inches): 28
- Tank Estimated Capacity (Gallons): 13
- Tank National Board Number: 11148
- Tank MAWP (PSI at temp): 250 PSI @ 650° F.
- Tank Inlets & Outlets Description: Inlets/outlets: (2) 3 - 1/2 in. dia. ports
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 55
- Width (Inches): 28
- Height (Inches): 22