E.L. Nickell Co. Vertical Ammonia Recirculating Tank - 48 in. Dia. x 10 Ft.

E.L. Nickell Co. Vertical Ammonia Recirculating Tank - 48 in. Dia. x 10 Ft.

2001 E.L. Nickell Co. Ammonia Recirculating Tank. Refrigerant: R-717(ammonia). Inside straight-wall dimensions: 48 in. Dia. x 10 ft. Originally designed for 270 tons ammonia at -40°F 4:1 overfeed ratio, 62.6 gpm at 25 PSID. Surge capacity: 71 cu. ft. MAWP: 250 psi @ 200ºF. MDMT: -20ºF @ 250 psi or -50°F @87 psi. Oil pot: MAWP: 250 psi @ 650ºF. MDMT: -20ºF @ 250 psi. 1° Voltage: 480V, 30A, 60 Hz, 3 phase. 2° Voltage: 120V, 8.3A, 60 Hz, 1 phase . ASME horizontal oil pot 3 ft. L x 8 in. dia. 300 psig DWP at -20°F to 650°F DWT and 120 psig DWP at -50°F. (2) Cornell ammonia pumps: Baldor Electric motors 5 hp, 1750/1450rpm. Package also includes 1 sight column with (5) level eyes and E.L. Nickell Co. control panel with power disconnects. Overall dimensions: 9 ft. 7 in. L x 7 ft. 9 in. W x 20 ft. 8 in. H.

Product Details

  • Stock No: DFDT19.30
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 50764

Tank Details

Pump Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

E.L. Nickell Co. Vertical Ammonia Recirculating Tank - 48 in. Dia. x 10 Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed