E.L. Nickell Company Ammonia Accumulator - 500 Gallons

E.L. Nickell Company Ammonia Accumulator - 500 Gallons

E.L. Nickell Company Ammonia Accumulator - 500 Gallons. S/N: 12892. Nat'l Bd: 10921. Inside straight wall dimensions: 3 ft. 10 in. dia. x 5 ft. 9 In L. Refrigerant: R-717 (ammonia), MAWP: 250 PSI @ 650° F. MDMT: -20° @ 250 PSI. 1996 Howe Corp. transfer tank. S/N: 6366. Cat. Dwg. No: Pul 839. MAWP: 250 PSI @ 650°F. MDMT: -20° F @ 250 PSI. Inlet: (2) 8 in. dia. port, (1) 6-1/2 in. dia. port. Outlets: (1) 3-1/2 in dia. flanged port. Overall dimensions: 8 ft. 7 in. L x 6 ft. W x 12 ft. 4 in. H.

Product Details

  • Stock No: MDBC270
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 12892

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

E.L. Nickell Company Ammonia Accumulator - 500 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed