E.L. Nickell Company Vertical Ammonia Accumulator - 46 in. Dia. x 5 ft. 9 in. H

E.L. Nickell Company Vertical Ammonia Accumulator - 46 in. Dia. x 5 ft. 9 in. H

E.L. Nickell Company Vertical Ammonia Accumulator. Approximate capacity: 550 gallons. Inside straight wall dimensions: 46 in. dia. x 5 ft. 9 in H. MAWP: 150 psi. at 650° F. MDMT: -20° at 250 psi. Inlets: (2) 7 in. dia. port, Outlets: (1) 1 in. dia. port. (1) 2 - 1/2 in dia. flanged port. Vessel has a sight/float switch column with (5) sight glasses, (2) refrigerant float switches, (2) isolation valves, and (1) drain valve. Overall dimensions 4 ft. L x 4 ft. W x 10 ft. 4 in. H.

Product Details

  • Stock No: MDBC271
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 12893

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

E.L. Nickell Company Vertical Ammonia Accumulator - 46 in. Dia. x 5 ft. 9 in. H

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed