E.L. Nickell Horizontal Ammonia Receiver- 5000 Gallon

E.L. Nickell Horizontal Ammonia Receiver- 5000 Gallon

E.L. Nickell Horizontal Ammonia Receiver- 5000 Gallon. Nat’l Bd: 22847. Maximum pressure: 300 psi. Maximum design temperature: 650 °F. Minimum design temperature: -20 °F. (10) 1-1/2 in. dia. Sight glasses located on a 2-1/4 in dia. x 82 in. high oil level gauge. Inlets/outlets: (3) 6 in. dia. ports, (2) 5 in. dia. ports, (1) 2 in. dia. port, (1) 1/2 in. dia. port. Overall dimensions: 23 ft. 5 in. L x 72 in W x 10 ft. 2 in. H.

Product Details

  • Stock No: DTTC016.
  • Manufacturer: E.L. Nickell Co.

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

E.L. Nickell Horizontal Ammonia Receiver- 5000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed