- Product Details
E.L. Nickell Horizontal Ammonia Shell and Tube Heat Exchanger
E.L. Nickell Horizontal Ammonia Shell and Tube Heat Exchanger. S/N: 36953. Nat'l Bd: 34199. MAWP: 250 psi @ 300 °F. MDMT: -20 °F @ 250 psi. Inlets/outlets: (4) 1 in. dia. ports, (3) 4 in. dia. ports, (2) 6 in. dia. ports. Overall dimensions: 18 ft. L x 3 ft. W x 5 ft. 7 in. H.
Product Details
- Stock No: DTTC047.
- Manufacturer: E.L. Nickell Co.
- Serial Number: 36953
Shell & Tube Details
- Tank National Board Number: 34199
- MAWP (PSI at temp): 250 psi @ 300 °F
- MDMT (temp at PSI): -20 °F @ 250 psi
- Inlets & Outlets Description: Inlets/outlets: (4) 1 in. dia. ports, (3) 4 in. dia. ports, (2) 6 in. dia. ports
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 216
- Width (Inches): 36
- Height (Inches): 67
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!