Elevated Conveyor with Wash Tank- 320 Gallon

Elevated Conveyor with Wash Tank- 320 Gallon

Elevated Conveyor with Wash Tank- 320 Gallon. Maximum aperture/clearance above belt: 24 in. W x 3 in. H. Conveyor width: 24 in. Height at conveyor outlet: 80 in. Wash tank is equipped with spray bridge. Sprayer dimensions: 1-1/4 in. L x 3/16 in. W. Inlets: (1) 2 in. dia. PVC spray bridge feed line, (1) 3-1/2 in. dia. (tank). Outlets: (1) 4 in. dia. NPT (female valve). Overall dimensions: 23 ft. 9 in. L x 36 in. W x 83 in. H.

Product Details

  • Stock No: OI161.
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 285
  • Width (Inches): 36
  • Height (Inches): 83

Additional Product Details

Elevated Conveyor with Wash Tank- 320 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed