- Product Details
Elevated Stainless Steel Screw Auger Conveyor
Elevated Stainless Steel Screw Auger Conveyor- 30° Incline. Auger screw diameter: 9 in. Auger screw housing diameter: 9-1/2 in. In-feed hopper: 23 in. L x 6 in. W. Discharge chute: 10 in. dia. Sterling Electric Motor, 1-1/2 hp, 1720 rpm, 4.94-4.8/2.40 amps, 60 Hz, 3 phase. Sterling Electric Speed Reducer, 8 ratio, 216 rpm (final). Infeed height: 30 in. Discharge height: 77 in. Overall dimensions: 13 ft. 10 in. L x 20 in. W x 93 in. H.
Product Details
- Stock No: SJFK029.8
- Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!