Elmco Shriver Filter Press Model M900FB
1992 Shriver Filter Press, Model M900FB, S/N 41979-01-AR. Max filtering pressure: 80 psi, Max thrust: 52 tons at 2,300 psi, Max oil press: 2300 psi, Max air pressure: 100 psi, Customer P.O. # W11135, Parker hydraulic actuator: Bore size: 10 in., STR: 24000, Envelope pressure: 5,000 psi, (47) polypropylene Frame measuring 36 in. L x 36 in. W x 1-1/2 in. thick. (47) polypropylene plates measuring 36 in L x 36 in W x 1 in. thick. Filtering area 559.3 sq ft. Holding cap. 35.3 cu ft. Cake thickness is 1-1/2 in. at 80 lbs per sq. ft. using diatomaceous earth as filter aid. Includes shaker table conveyor to help remove cake that falls out when breaking down filter to clean. Shaker table dimensions: 152 L x 56 in. W x 28 in. H. Filtering cloths available. Used mostly for cranberry, blueberry and apple juice. Last used 2003. Overall dimensions: 212 in. L x 44 in. W x 78 in. H.
Product Details
- Stock No: CCFP115.
- Manufacturer: Elmco
- Model: M900FB-33-PP-PF-DB-80-1.5x47
- Serial Number: 41979-01-AR
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Fruit Processor
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!