Embee Milk Tank - 300 Gallon

Embee Milk Tank - 300 Gallon

Embee Milk Tank- 300 Gallon. Model: M. S/N: 523595. Stainless steel. (2) Lids: 39-3/4 in. L x 26 in. W. Refrigeration temperature control, inch/gallon level ruler: 0-20 in. & 0-260 gallon. Level ruler inlet: 1 in. pipe. Tank drain: 2 in. 'S' line. Overall dimensions: 78 in. L x 50 in. W x 45 in. H.

Product Details

  • Stock No: 25.a25
  • Manufacturer: Embee
  • Model: M
  • Serial Number: 523595

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Embee Milk Tank - 300 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed