Engineered Air - Air Handling Unit - 37.5 Ton
1991 Engineered Air-Air Handling Unit- 37.5 Ton. Model: LM-15-C, S/N: DK107-MAU-202. Refrigerant: ammonia. Capacity: 15,000 cfm. Blower model: 25/25 FCDWD1. Blower motor: 10 hp, 1760 rpm, 460 V, 12.7 amps, 3 phase. Blower speed: 560 rpm. Pulley ratio: 3.2: 1. Belts: B-95. Overall dimensions: 185 in. L x 95 in. W x 78 in. H. Never installed.
Product Details
- Stock No: 150-SC-2651
- Manufacturer: Engineered Air Makeup Unit
- Model: LM-15-C
- Serial Number: DK107-MAU-202
Evaporator Coil Details
- Frosted Capacity (BTUH/ °F TD): 0.00
- Air Flow (CFM): 1,500