Enrober

Enrober

Enrober, Conveyor Motor 1 hp 208 - 230/460 V, 1,725 rpm, 10 in. W x 72 in. L Conveying Area with Stainless Steel Mesh Belt, 12 Spraying Outlets 3/4 in. Diameter with In-Line Thermometer °F, 2 Manifold Inlets 1-3/4 in. Diameter, 100 psi Gauge, Fan with air intake manual valve 1 hp 208-230/460 V, 1,750 rpm. Overall dimensions 74 in. L x 31 in. W x 90 in. H

Product Details

  • Stock No: EQDNES32
  • Manufacturer: Not Specified

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Enrober
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed