- Product Details
Eriez Magnetics Hi-Vi Vibrator Feeder
Eriez Magnetics Hi-Vi Vibrator Feeder. Model: HS42. S/N: NN11 4207. Unit requirements: 115 V, 7.0 amps, 60 cycles. Infeed hopper dimensions: 20 in. L x 19-1/2 in. W. Stainless steel tray inside dimensions: 30 in. L x 12 in. W x 2-1/2 in. H. Infeed height: 61 in. Exit height: 39-3/4 in. (4) Wheels for easy maneuverability. Inlets: (1) 16 in. L x 10 in. W infeed. Overall dimensions: 38 in. L x 26 in. W x 61 in. H.
Product Details
- Stock No: OI231.
- Manufacturer: Eriez Manufacturing Co.
- Model: HS42
- Serial Number: NN11 4207
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!