Evapco ATC-1284B Evaporative Condenser Tower (1 Tower Unit, 642 Ton)

Evapco ATC-1284B Evaporative Condenser Tower (1 Tower Unit, 642 Ton)

Year of Manufacture: 2007

Number Units in Package: 1

Nominal Tons (per unit): 642 TR*

Ammonia Tons (per unit): 487.6 TR*

Coil Volume (per unit): 101 ft3

CFM (per unit): 114900 CFM


R-717 (ammonia) or R22 (freon). Last run with Ammonia.

Design pressure:  PSIG

Pump Requirements (per unit): 7.5 HP, 460V, 60 Hz, 3-phase. 1,200 GPM

Pump Included? Yes

Fan Details (per unit): 15 HP, 460V, 60 Hz, 3-phase


Top Dimensions (per unit): 20'2 L x 12'1 W x 9'8 H

Top Weight (per unit): 22,900 LBS

Bottom Dimensions (per unit): 20'2L x 12'1W x 8'3H

Bottom Weight (per unit): 3,950 LBS


*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb


Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details

  • Stock No: MRBA07A-02
  • Manufacturer: Evapco
  • Model: ATC-1284B
  • Serial Number: 7-323768

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 642
  • Unit Ammonia Tons (TR): 487.6
  • Unit Coil Volume (ft3): 101
  • Unit CFM (CFM): 114900

Condenser Dimensions

  • Top Length (Inches): 242
  • Top Width (Inches): 145
  • Top Height (Inches): 116
  • Top Weight (LBS): 22900
  • Bottom Length (Inches): 242
  • Bottom Width (Inches): 145
  • Bottom Height (Inches): 99
  • Bottom Weight (LBS): 3950

Pump Details

  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1200

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Horsepower(HP): 15
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

  • Year of Manufacture: 2007
Evapco ATC-1284B Evaporative Condenser Tower (1 Tower Unit, 642 Ton)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed