Evapco ATC-238B Evaporative Condenser Tower - 238 Ton

Evapco ATC-238B Evaporative Condenser Tower - 238 Ton

Evapco Evaporative Condenser / Closed Loop Cooling Tower. Model: ATC-238B. S/N: 6-297442. Coil Test Pressure 350 PSIG. Base heat rejection: 3,499 MBH. Nominal R-22 rating: 238 TR. R-717 (ammonia) rating: 169 TR. Fan motor: 15 HP, 40,500 CFM. Spray pump: 2 HP, 340 GPM. Shipping weight: 9,130 lbs (heaviest section 7,830 lbs). Overall dimensions: 115.25 in. L x 7 ft. 6 in. W x 11 ft. 9.5 in. H.

Product Details

  • Stock No: SDFP151.20
  • Manufacturer: Evapco
  • Model: ATC-238B
  • Serial Number: 6-297442

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco ATC-238B Evaporative Condenser Tower - 238 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed