Evapco ATC-967B Evaporative Condenser (967 Nominal Tons,1-60 HP Motor)
Year of Manufacture: 2002
Number Units in Package: 1
Nominal Tons (total): 967 TR*
Ammonia Tons (total): 686.57 TR*
Coil Volume (total): 134 ft3
CFM (total): 155300 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 400 PSIG
Pump Requirements (per unit): 10 HP 1,400 GPM
Pump Included? Recirc Pump: Bell & Gossett Model:5BC 7.5BF Size 1531 S/N CK8094-001-H10 Max psig 175 @ 1725 RPM Recirc pump motor: Model# AE49A CAT # UJ10S2AM 10HP FRam Industriese: 215JM 460volt RPM:1760 60Hz Type: TE FLA:13.6
Fan Details (per unit): 60 HP 460 volt 60 Hz 1785 rpm FRam Industriese: 364T 160/80 FLA Belt: 6B-148
Top Dimensions (per unit): 22'4 L x 11'10 W x 10'5 H
Top Weight (per unit): 29,850 LBS
Bottom Dimensions (per unit): 22'4 L x 11'10 W x 6'3 H
Bottom Weight (per unit): 4,300 LBS
Other Notes about machine: After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA.
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Number Units in Package: 1
Nominal Tons (total): 967 TR*
Ammonia Tons (total): 686.57 TR*
Coil Volume (total): 134 ft3
CFM (total): 155300 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 400 PSIG
Pump Requirements (per unit): 10 HP 1,400 GPM
Pump Included? Recirc Pump: Bell & Gossett Model:5BC 7.5BF Size 1531 S/N CK8094-001-H10 Max psig 175 @ 1725 RPM Recirc pump motor: Model# AE49A CAT # UJ10S2AM 10HP FRam Industriese: 215JM 460volt RPM:1760 60Hz Type: TE FLA:13.6
Fan Details (per unit): 60 HP 460 volt 60 Hz 1785 rpm FRam Industriese: 364T 160/80 FLA Belt: 6B-148
Top Dimensions (per unit): 22'4 L x 11'10 W x 10'5 H
Top Weight (per unit): 29,850 LBS
Bottom Dimensions (per unit): 22'4 L x 11'10 W x 6'3 H
Bottom Weight (per unit): 4,300 LBS
Other Notes about machine: After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA.
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
- Stock No: SBOD02.30
- Manufacturer: Evapco
- Model: ATC-967B
- Serial Number: MO25117
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 967
- Unit Ammonia Tons (TR): 686.57
- Unit Coil Volume (ft3): 134
- Unit CFM (CFM): 155300
- Design Pressure (PSI): 400
- Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
Condenser Dimensions
- Top Length (Inches): 268
- Top Width (Inches): 142
- Top Height (Inches): 125
- Top Weight (LBS): 29850
- Bottom Length (Inches): 268
- Bottom Width (Inches): 142
- Bottom Height (Inches): 75
- Bottom Weight (LBS): 4300
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 10
- Pump Recommended Gallons per Minute (GPM): 1400
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Horsepower(HP): 60
- Motor RPM: 1785
- Motor Voltage: 460
- Motor Amps: 160/80
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 364T
Dimensions:
- Length (Inches): 268
- Width (Inches): 142
- Height (Inches): 200
- Weight (LBS): 34,150
Additional Product Details
- Year of Manufacture: 2002
- Spec Sheet Available: No
- Product Purchased From: Seaboard Foods
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!