Evapco ATC Evaporative Condenser - 1561 Ton
Evapco Evaporative Condenser Tower. Model ATC-1561B. Serial 4-114029. Test pressure: 400 PSIG. Nominal ratings: 1561 TR (R-22) / 1109 TR (R-717 ammonia). Previously used with ammonia refrigerant. Features two free-standing cells each 12 feet wide. Each half could be sold individually for 780 TR freon or 555 TR ammonia applications. Overall dimensions: 18 ft. L x 24 ft. W x 18 ft. 5 in. High.
Product Details
- Stock No: SOSF06
- Manufacturer: Evapco
- Model: ATC-1561B
- Serial Number: 4-114029
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions