Evapco Blast Freezer Evaporator Coil - 43 TR
2004 Evapco Blast Freezer Evaporator Coil. Model: NTL4-11563-750L. 250 PSIG. Performance data: 43.21 TR with 10F TD, -30F room, -40F SST, R-717 ammonia refrigerant, bottom feed, -45F liquid feed temp, 3:1 recirculation rate, hot gas defrost coil and pan. Fans: (4) 42 diameter, 7.5 HP 460V, 3-phase, 60 Hz. Shipping weight: 10,573 LBS. Overall dimensions: 25 ft. L x 84 in. W. x 75 in. H.
Product Details
- Stock No: KFMS02
- Manufacturer: Evapco
- Model: NTL4-11563-750L
- Serial Number: 4-112530
Evaporator Coil Details
- Est. Tons (TR) @15TD Wet: 43
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Hot Gas
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- # Motors: 4
- Motor Horsepower(HP): 7.5
- Motor RPM: 1160
- Motor Voltage: 460
- Motor Amps: 17.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 300
- Width (Inches): 84
- Height (Inches): 75
- Weight (LBS): 10573
Additional Product Details
- Year of Manufacture: 2004
- Spec Sheet Available: Yes