Evapco / Crepaco Evaporative Condenser - 710 Ton

Evapco / Crepaco Evaporative Condenser - 710 Ton

Evapco / Crepaco Evaporative Condenser. Model: CPM-710N. Nominal capacity: 710 tons using R-22 at 105ºF condensing temperature, 40ºF suction temperature, and 78ºF wet bulb temperature. R-717 (ammonia) capacity rating: 504 tons at 96.3ºF condensing temperature, 20ºF suction temperature and 78ºF wet bulb temperature. (4) fans, with (2) 15 hp fan motors. This unit was built for Crepaco by Evapco and previously installed in Dallas, Texas. Overall dimensions: 27 ft. 3 in. L x 10 ft. W x 13 ft. H.

Product Details

  • Stock No: DFDT01
  • Manufacturer: Evapco
  • Model: CPM-710N
  • Serial Number: 857002

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco / Crepaco Evaporative Condenser - 710 Ton