Evapco Evaporative Condenser - 175 Ton

Evapco Evaporative Condenser - 175 Ton

Evapco Evaporative Condenser. Model: PMCB-175. Nominal rated capacity: 175 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF web bulb temperatures. 125 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. Coil test pressure: 400 psig. Forced draft design with axial fans. Number of axial fans: 2. Fan diameter: 3 ft. 8 in. Fan motor: 7.5 hp, 3 Phase. Pump: 5.25 impeller diameter, 2 hp, 3/60/200-230/460V. Motor: 2.0 hp, 208-230/460V, 3 Phase. Inlet: (1) 2 in. dia. port, (2) 4 in. dia. port. (2) 1 ft. 8 in dia. port, (2) ¾ in. dia. port. Outlet: (2) 2 in. dia. port. (2) 4 in. Overall dimensions: 13 ft. 5 in. L x 6 ft. 5 in. W x 11 ft. 1 in. H. (ACN271).

Product Details

  • Stock No: BDBS06
  • Manufacturer: Evapco
  • Model: PMCB-175
  • Serial Number: T020521

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco Evaporative Condenser - 175 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed